Motion
35103-6616
Gasket Sheet - 3510 Style, PTFE with Barium Sulfate, Branded, 60.0000 in Length, Off-White Color
MI ITEM #06525369
MFR #35103-6616
Price$7,092.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sheet - 3510 Style, PTFE with Barium Sulfate, Branded, 60.0000 in Length, Off-White Color
MI ITEM #06525369
MFR #35103-6616

Mfr description
3510 OFF-WHT-BRANDED GYLON .250" 60.000"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,092.64/each

Specifications

Dimensions

  • Length
    60.0000 in
  • Overall Length
    60.0000 in
  • Overall Thickness
    0.2500 in
  • Overall Width
    60.0000 in

Details

  • Branding
    Branded
  • Color
    Off-White
  • Composition
    PTFE with Barium Sulfate
  • Material
    PTFE with Barium Sulfate
  • Minimum Temperature
    -450 °F
  • Pressure Max (Bar)
    83 bar
  • Pressure Max (PSI)
    1200 psi
  • Standards Met
    ADI/TSE Free, REACH Compliant, RoHS Compliant, USP VI 87 Compliant, USP VI 88 Compliant, FDA Compliant
  • Style
    3510
  • Temperature Range
    -450 to 500 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)