Motion
35101-4402
Gasket Sheet - 3530 Style, PTFE with Graphite, Unbranded, Black Color
MI ITEM #06525370
MFR #35101-4402
Price$1,289.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sheet - 3530 Style, PTFE with Graphite, Unbranded, Black Color
MI ITEM #06525370
MFR #35101-4402

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,289.72/each

Specifications

Dimensions

  • Overall Length
    40.0000 in, 1016 mm
  • Overall Thickness
    0.0310 in;0.80 mm
  • Overall Width
    40.0000 in, 1016 mm

Details

  • Applications
    Chemical Processing, Cryogenics, Food and Beverage, Highly concentrated hydrofluoric acid, Mining, Monomer service, Nuclear, Oil and Gas, Pharmaceutical, Power Generation, Primary Metals, Pulp and Paper, Volatile hazardous air pollutants (VHAP), Water and Wastewater
  • Branding
    Unbranded
  • Color
    Black
  • Composition
    PTFE with Graphite
  • Material
    PTFE with Graphite
  • Maximum Temperature
    260 °C, 500 °F
  • Minimum Temperature
    -268 °C, -450 °F
  • Pressure Max (Bar)
    83 bar
  • Pressure Max (PSI)
    1200 psi
  • Standards Met
    ADI, REACH Compliant, RoHS Compliant, TSE Free
  • Style
    3530
  • Temperature Range
    -268 to 260 °C, -450 to 500 °F

Overview

Mfr description
3530 BLACK-UNBRANDED GYLON .031" 40.000"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought