1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GARLOCK FLUID SEALING PRO
35101-4404
Gasket Sheet - 3530 Style, PTFE with Graphite, Unbranded, Black Color
MI ITEM #
06525371
MFR #
35101-4404
Price
$1,692.56
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Gaskets
Gasket Sheets
GARLOCK FLUID SEALING PRO 35101-4404
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GARLOCK FLUID SEALING PRO
35101-4404
Gasket Sheet - 3530 Style, PTFE with Graphite, Unbranded, Black Color
MI ITEM #
06525371
MFR #
35101-4404
Mfr description
3530 BLACK-UNBRANDED GYLON .063" 40.000"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,692
.56
/each
Add to Cart
Specifications
Dimensions
Overall Length
40.0000 in, 1016 mm
Overall Thickness
0.0630 in;1.60 mm
Overall Width
40.0000 in, 1016 mm
Details
Branding
Unbranded
Color
Black
Composition
PTFE with Graphite
Material
PTFE
Style
3530
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items