1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GARLOCK FLUID SEALING PRO
35101-6604
3530 Style
MI ITEM #
06525372
MFR #
35101-6604
Your Price
$2,836.69
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Gaskets
Gasket Sheets
GARLOCK FLUID SEALING PRO 35101-6604
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GARLOCK FLUID SEALING PRO
35101-6604
3530 Style
MI ITEM #
06525372
MFR #
35101-6604
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$2,836.69
/each
(List
$3,404.03
)
Qty
Add to Cart
Overview
Mfr description
3530 BLACK-UNBRANDED GYLON .063" 60.000"
Specifications
Style
3530
Material
PTFE
Overall Width
60.0000 in
Overall Length
60.0000 in
Overall Thickness
0.0625 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data