Specifications
Dimensions
- Overall Length60.0000 in, 1524 mm
- Overall Thickness0.0630 in;1.60 mm
- Overall Width60.0000 in, 1524 mm
Details
- ApplicationsChemical Processing, Chlorine, Cryogenics, Food and Beverage, Glass-lined equipment, Hydrocarbons, Mining, Non-metallic flanges, Nuclear, Oil and Gas, Pharmaceutical, Power Generation, Primary Metals, Pulp and Paper, Strong acids, Strong caustics, Water and Wastewater
- BrandingBranded
- ColorWhite
- CompositionMicrocellular PTFE
- MaterialPTFE
- Maximum Temperature260 °C, 500 °F
- Minimum Temperature-268 °C, -450 °F
- Pressure Max (Bar)83 bar
- Pressure Max (PSI)1200 psi
- Standards MetADI, FDA Compliant, REACH Compliant, RoHS Compliant, TSE Free, USP VI 87 Compliant, USP VI 88 Compliant
- Style3540
- Temperature Range-268 to 260 °C, -450 to 500 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)