Motion
35400-6612
Gasket Sheet - 3540 Style, Microcellular PTFE, Branded, White Color
MI ITEM #06525387
MFR #35400-6612
Price$5,205.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sheet - 3540 Style, Microcellular PTFE, Branded, White Color
MI ITEM #06525387
MFR #35400-6612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,205.42/each

Specifications

Dimensions

  • Overall Length
    60.0000 in, 1524 mm
  • Overall Thickness
    0.1880 in;4.80 mm
  • Overall Width
    60.0000 in, 1524 mm

Details

  • Applications
    Chemical Processing, Chlorine, Cryogenics, Food and Beverage, Glass-lined equipment, Hydrocarbons, Mining, Nuclear, Oil and Gas, Pharmaceutical, Power Generation, Primary Metals, Pulp and Paper, Strong acids, Strong caustics, Water and Wastewater
  • Branding
    Branded
  • Color
    White
  • Composition
    Microcellular PTFE
  • Material
    PTFE
  • Maximum Temperature
    260 °C, 500 °F
  • Minimum Temperature
    -268 °C, -450 °F
  • Pressure Max (Bar)
    83 bar
  • Pressure Max (PSI)
    1200 psi
  • Standards Met
    ADI, FDA Compliant, REACH Compliant, RoHS Compliant, TSE Free, USP VI 87 Compliant, USP VI 88 Compliant
  • Style
    3540
  • Temperature Range
    -268 to 260 °C, -450 to 500 °F

Overview

Mfr description
3540 WHT-MICRO-CELL-BRANDED GYLON .188"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought