1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GARLOCK FLUID SEALING PRO
35450-6616
GYLON Gasket Sheet - 3545 Style
MI ITEM #
06525392
MFR #
35450-6616
List Price
$8,612.55
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Gaskets
Gasket Sheets
GARLOCK FLUID SEALING PRO 35450-6616
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GARLOCK FLUID SEALING PRO
35450-6616
GYLON Gasket Sheet - 3545 Style
MI ITEM #
06525392
MFR #
35450-6616
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$8,612.55
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
3545 WHT-MICRO-CELLW/CORE-BRANDED GYLON
Specifications
Style
3545
Material
PTFE
Overall Width
60.0000 in
Overall Length
60.0000 in
Overall Thickness
0.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought