Motion
39060-2501
MULTI-SWELL® High Pressure Gasket Sheet - 3760 Style, Synthetic Fiber with Proprietary Rubber Binder, Branded, 0.047 in Thick, 60 in Width, 60 in Length, Blue/Off-White Color
MI ITEM #06525421
MFR #39060-2501
Price$429.66/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MULTI-SWELL® High Pressure Gasket Sheet - 3760 Style, Synthetic Fiber with Proprietary Rubber Binder, Branded, 0.047 in Thick, 60 in Width, 60 in Length, Blue/Off-White Color
MI ITEM #06525421
MFR #39060-2501

Mfr description
39060-2501 0.047" THX X 60" X 60"
  • Creates compressive load in lightweight flanges in oil and water service
  • More universal than gaskets that swell in oil only - reduces inventory
  • Performs well in flanges that might crush an elastomer gasket, providing use in a wide array of applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$429.66/pc

Specifications

Dimensions

  • Length
    60 in
  • Overall Length
    60 in
  • Overall Thickness
    0.047 in
  • Overall Width
    60 in
  • Thickness
    0.047 in
  • Width
    60 in

Details

  • Applications
    Access Covers, Cast Water Flanges, Compressors, Gear Boxes, Generators, Handhole/Manhole, Pumps, Sight Glasses, Transformers
  • Branding
    Branded
  • Color
    Blue/Off-White
  • Composition
    Synthetic Fiber with Proprietary Rubber Binder
  • Gasket Standard
    NSF/ANSI/CAN 61-G and 372
  • Harmonization Code
    4016930000
  • Manufacturer Upc Number
    191074217910
  • Material
    Synthetic Fiber with Proprietary Rubber Binder
  • Maximum Temperature
    204 °C, 400 °F
  • Minimum Temperature
    -73 °C, -100 °F
  • Pressure Max (Bar)
    34.5 bar
  • Pressure Max (PSI)
    500 psi
  • Standards Met
    ABS Approved, ANSI, CAN 61-G and 372, NSF, REACH Compliant, RoHS Compliant
  • Style
    3760
  • Temperature Range
    -73 to 204 °C, -100 to 400 °F
  • UPC_NO
    191074217910

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)