Motion
36468-4063
THERMa-PUR® High Pressure Gasket Sheet - 4122-FC Style, Proprietary, Branded, 0.063 in Thick, 40 in Width, 40 in Length, White Color
MI ITEM #06525435
MFR #36468-4063
Price$1,170.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THERMa-PUR® High Pressure Gasket Sheet - 4122-FC Style, Proprietary, Branded, 0.063 in Thick, 40 in Width, 40 in Length, White Color
MI ITEM #06525435
MFR #36468-4063

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,170.83/each

Specifications

Dimensions

  • Length
    40 in
  • Overall Length
    40 in
  • Overall Thickness
    0.063 in
  • Overall Width
    40 in
  • Thickness
    0.063 in
  • Width
    40 in

Details

  • Applications
    Marine and Land-based Exhaust Systems, Biomass Gasification Process, Oil and Gas Production, Mineral and Fertilizer Processing, Incineration Process, Co-generation Systems, Turbochargers Equipment, Process Drying Equipment
  • Branding
    Branded
  • Color
    White
  • Composition
    Proprietary
  • Harmonization Code
    6815990000
  • Manufacturer Upc Number
    191074224949
  • Material
    Proprietary
  • Maximum Temperature
    1832 °F
  • Pressure Max (Bar)
    34.5 bar
  • Pressure Max (PSI)
    500 psi
  • Style
    4122-FC

Overview

Mfr description
36468-4063 0.063" THX X 40" X 40"
  • Extreme Temperature - Able to withstand high temperature, whether continuous or in thermal cycling conditionsChemical Resistance - Proprietary fomulation is resistant to a broad range of chemicals: Titanium Tetrachloride, molton salts and other heavy oxidizersOxidation Resistance - Contains proprietary materials that provide improved weight loss characteristics over other high temperature solutionsHydrophobic (water resistant) - Resists water and provides electrical isolation thus reducing the possibility of corrosion between flanges made of dissimilar metalsEasy Release from Flanges - Does not stick to flanges making removal of gaskets easy and fast

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought