Motion
39505-2802
High Pressure Gasket Sheet - IFG-5500 Style, Inorganic Fiber with Nitrile Binder, Branded, 0.031 in Thick, 60 in Width, 180 in Length, Gray Color
MI ITEM #06525442
MFR #39505-2802
List Price$583.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Pressure Gasket Sheet - IFG-5500 Style, Inorganic Fiber with Nitrile Binder, Branded, 0.031 in Thick, 60 in Width, 180 in Length, Gray Color
MI ITEM #06525442
MFR #39505-2802

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$583.25/each for your price

Overview

Mfr description
39505-2802 0.031" THX X 60" X 180"
  • Tighter Seal
  • Excellent thermal stability with minimal weight loss
  • Reduced creep relaxation and improved torque retention provide optimal sealability
  • Temperature Resistant
  • Withstand a continuous operating temperature of up to 550 F (290 C), and maximum spike of 800 F (425 C)
  • Style IFG-5500 has passed the Garlock Fire Test and is ABS Fire-Safe Type Approved.

Specifications

  • Style
    IFG-5500
  • Thickness
    0.031 in
  • Width
    60 in
  • Length
    180 in
  • Composition
    Inorganic Fiber with Nitrile Binder
  • Color
    Gray
  • Material
    Inorganic Fiber with Nitrile Binder
  • Branding
    Branded
  • Pressure Max (PSI)
    1200 psi
  • Pressure Max (Bar)
    83 bar
  • Minimum Temperature
    -100 °F
  • Maximum Temperature
    800 °F
  • Applications
    Water, Aliphatic hydrocarbons, Oils, Gasoline, Saturated steam, Inert gases, Most refrigerants
  • Manufacturer Upc Number
    191074230759
  • Harmonization Code
    4016930000
  • Overall Width
    60 in
  • Overall Length
    180 in
  • Overall Thickness
    0.031 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought