Motion
39800-2440
High Pressure Gasket Sheet - 9800 Style, Carbon Fiber with SBR binder, Branded, 0.016 in Thick, 60 in Width, 120 in Length, Black Color
Mi Item #06525476
MFR #39800-2440
Price$755.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Pressure Gasket Sheet - 9800 Style, Carbon Fiber with SBR binder, Branded, 0.016 in Thick, 60 in Width, 120 in Length, Black Color
Mi Item #06525476
MFR #39800-2440

Mfr description
39800-2440 0.016" THX X 60" X 120"
  • Excels in the harshest conditions - intense heat, high pressure, saturated steam and hot oils
  • Laboratory tested for fire safety
  • Maintains effective seal during pressure and temperature fluctuations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$755.44/each

Specifications

Dimensions

  • Length
    120 in
  • Overall Length
    120 in
  • Overall Thickness
    0.016 in
  • Overall Width
    60 in
  • Thickness
    0.016 in
  • Width
    60 in

Details

  • Applications
    Water, Inert gases, Saturated Steam (For saturated steam above 150 psig or superheated steam, consult Garlock Engineering).
  • Branding
    Branded
  • Color
    Black
  • Composition
    Carbon Fiber with SBR binder
  • Harmonization Code
    6815100100
  • Manufacturer Upc Number
    191074218139
  • Material
    Carbon Fiber with SBR binder
  • Maximum Temperature
    900 °F
  • Minimum Temperature
    -100 °F
  • Pressure Max (Bar)
    138 bar
  • Pressure Max (PSI)
    2000 psi
  • Style
    9800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)