Motion
39800-2803
High Pressure Gasket Sheet - 9800 Style, Carbon Fiber with SBR binder, Branded, 0.047 in Thick, 60 in Width, 180 in Length, Black Color
MI ITEM #06525483
MFR #39800-2803
List Price$2,688.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Pressure Gasket Sheet - 9800 Style, Carbon Fiber with SBR binder, Branded, 0.047 in Thick, 60 in Width, 180 in Length, Black Color
MI ITEM #06525483
MFR #39800-2803

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,688.12/each for your price

Overview

Mfr description
39800-2803 0.047" THX X 60" X 180"
  • Excels in the harshest conditions - intense heat, high pressure, saturated steam and hot oils
  • Laboratory tested for fire safety
  • Maintains effective seal during pressure and temperature fluctuations
  • Superior torque retention lowers leakage rates and reduces maintenance time
  • Convenient
  • Flexible material is easy to handle and cut
  • Sheet sizes from 60" x 60" (1.5m x 1.5m) up to 150" x 150" (3.8 m x 3.8 m) minimize waste and inventory costs
  • For saturated steam above 150 psig or superheated steam, consult Garlock Engineering.

Specifications

  • Style
    9800
  • Thickness
    0.047 in
  • Width
    60 in
  • Length
    180 in
  • Composition
    Carbon Fiber with SBR binder
  • Color
    Black
  • Material
    Carbon Fiber with SBR binder
  • Branding
    Branded
  • Pressure Max (PSI)
    2000 psi
  • Pressure Max (Bar)
    138 bar
  • Minimum Temperature
    -100 °F
  • Maximum Temperature
    900 °F
  • Applications
    Water, Inert gases, Saturated Steam (For saturated steam above 150 psig or superheated steam, consult Garlock Engineering).
  • Manufacturer Upc Number
    191074205641
  • Harmonization Code
    6815100100
  • Overall Width
    60 in
  • Overall Length
    180 in
  • Overall Thickness
    0.047 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought