Motion
39985-2503
High Pressure Gasket Sheet - 9850 Style, Carbon Fiber with Nitrile Binder, Branded, 0.047 in Thick, 60 in Width, 120 in Length, Black Color
MI ITEM #06525502
MFR #39985-2503
List Price$1,631.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Pressure Gasket Sheet - 9850 Style, Carbon Fiber with Nitrile Binder, Branded, 0.047 in Thick, 60 in Width, 120 in Length, Black Color
MI ITEM #06525502
MFR #39985-2503

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,631.88/each for your price

Overview

Mfr description
39985-2503 0.047" THX X 60" X 120"
  • Excels in the harshest conditions - intense heat, high pressure, saturated steam, and hot oils
  • Laboratory-tested for fire safety
  • Long-lasting seal
  • For saturated steam above 150 psig or superheated steam, consult Garlock Engineering.

Specifications

  • Style
    9850
  • Thickness
    0.047 in
  • Width
    60 in
  • Length
    120 in
  • Composition
    Carbon Fiber with Nitrile Binder
  • Color
    Black
  • Material
    Carbon Fiber with Nitrile Binder
  • Branding
    Branded
  • Pressure Max (PSI)
    2000 psi
  • Pressure Max (Bar)
    138 bar
  • Minimum Temperature
    -100 °F
  • Maximum Temperature
    900 °F
  • Applications
    Ideal for standard ANSI flanged connectors, as well as turbine crossover piping connectors, Power generation, Chemical processing, Hydrocarbon processing, and Other Industries. Oils, Water, Gasoline, Aliphatic hydrocarbons, Most refrigerants, Saturated Steam (For saturated steam above 150 psig or superheated steam, consult Garlock Engineering).
  • Manufacturer Upc Number
    191074168687
  • Harmonization Code
    6815100100
  • Overall Width
    60 in
  • Overall Length
    120 in
  • Overall Thickness
    0.047 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought