Motion
39900-2482
High Pressure Gasket Sheet - 9900 Style, Graphite Fiber with Nitrile Binder, Branded, 0.031 in Thick, 60 in Width, 120 in Length, Mahogany Color
Mi Item #06525516
MFR #39900-2482
Price$1,406.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Pressure Gasket Sheet - 9900 Style, Graphite Fiber with Nitrile Binder, Branded, 0.031 in Thick, 60 in Width, 120 in Length, Mahogany Color
Mi Item #06525516
MFR #39900-2482

Mfr description
39900-2482 0.031" THX X 60" X 120"
  • Withstands extreme temperatures and pressures, as well as many chemicalsPassed Garlock Fire tests, and is ABS Fire-Safe Type Approved
  • Long-lasting seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,406.38/each

Specifications

Dimensions

  • Length
    120 in
  • Overall Length
    120 in
  • Overall Thickness
    0.031 in
  • Overall Width
    60 in
  • Thickness
    0.031 in
  • Width
    60 in

Details

  • Applications
    Ideal for standard ANSI flanged connectors, as well as turbine crossover piping connectors, Power generation, Chemical processing, Hydrocarbon processing, and Other Industries. Steam, Oil, Grease, Water, and Saturated Steam (For saturated steam above 150psig, consult Garlock Engineering).
  • Branding
    Branded
  • Color
    Mahogany
  • Composition
    Graphite Fiber with Nitrile Binder
  • Harmonization Code
    6815100100
  • Manufacturer Upc Number
    191074242615
  • Material
    Graphite Fiber with Nitrile Binder
  • Maximum Temperature
    1000 °F
  • Minimum Temperature
    -100 °F
  • Pressure Max (Bar)
    138 bar
  • Pressure Max (PSI)
    2000 psi
  • Style
    9900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)