Motion
39900-2803
High Pressure Gasket Sheet - 9900 Style, Graphite Fiber with Nitrile Binder, Branded, 0.047 in Thick, 60 in Width, 180 in Length, Mahogany Color
MI ITEM #06525521
MFR #39900-2803
List Price$3,054.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Pressure Gasket Sheet - 9900 Style, Graphite Fiber with Nitrile Binder, Branded, 0.047 in Thick, 60 in Width, 180 in Length, Mahogany Color
MI ITEM #06525521
MFR #39900-2803

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,054.62/each for your price

Overview

Mfr description
39900-2803 0.047" THX X 60" X 180"
  • Withstands extreme temperatures and pressures, as well as many chemicalsPassed Garlock Fire tests, and is ABS Fire-Safe Type Approved
  • Long-lasting seal

Specifications

  • Style
    9900
  • Thickness
    0.047 in
  • Width
    60 in
  • Length
    180 in
  • Composition
    Graphite Fiber with Nitrile Binder
  • Color
    Mahogany
  • Material
    Graphite Fiber with Nitrile Binder
  • Branding
    Branded
  • Pressure Max (PSI)
    2000 psi
  • Pressure Max (Bar)
    138 bar
  • Minimum Temperature
    -100 °F
  • Maximum Temperature
    1000 °F
  • Applications
    Ideal for standard ANSI flanged connectors, as well as turbine crossover piping connectors, Power generation, Chemical processing, Hydrocarbon processing, and Other Industries. Steam, Oil, Grease, Water, and Saturated Steam (For saturated steam above 150psig, consult Garlock Engineering).
  • Manufacturer Upc Number
    191074218283
  • Harmonization Code
    6815100100
  • Overall Width
    60 in
  • Overall Length
    180 in
  • Overall Thickness
    0.047 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought