Motion
QF1890 X 160MM

LOVEJOY INC
QF1890 X 160MM

Jaw Coupling Hub - Cplg Size: 1890, Straight Jaw, 160 mm Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #06531972
MFR #QF1890 X 160MM
List Price$3,956.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF1890 X 160MM

Jaw Coupling Hub - Cplg Size: 1890, Straight Jaw, 160 mm Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #06531972
MFR #QF1890 X 160MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,956.07/each for your price

Overview

Mfr description
QF1890X160MM

Specifications

  • Coupling Size Code
    1890
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    160 mm
  • Jaw Type
    Straight
  • Hub Material
    Steel
  • Outside Diameter
    12.8000 in
  • Length Through Bore
    5.7400 in
  • Hub End Diameter
    9.5000 in
  • Max Rpm
    2400 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450430159
  • UPC_NO
    883450430159
  • Weight
    83.40 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text