Motion
QF1890X5-15/16

LOVEJOY INC
QF1890X5-15/16

Jaw Coupling Hub - Cplg Size: 1890, Straight Jaw, 5.9375 in Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #06531973
MFR #QF1890X5-15/16
Price$3,956.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF1890X5-15/16

Jaw Coupling Hub - Cplg Size: 1890, Straight Jaw, 5.9375 in Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #06531973
MFR #QF1890X5-15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,956.07/each

Specifications

Dimensions

  • Bore Diameter
    5.9375 in
  • Coupling Size Code
    1890
  • Hub End Diameter
    9.5000 in
  • Length Through Bore
    5.7400 in
  • Outside Diameter
    12.8000 in
  • Weight
    87.50 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450430241
  • Max Rpm
    2400 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • UPC_NO
    883450430241

Overview

Mfr description
QF1890X5-15/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought