Motion
GRP36200-BK
No-Trip™ Sorbent Mat - Not Perforated, Polypropylene Material, Black Color, 91 cm Wide, 30 m Long, Polypropylene, Proprietary Adhesive Composition
Mi Item #06547107
MFR #GRP36200-BK
Price$348.17/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
No-Trip™ Sorbent Mat - Not Perforated, Polypropylene Material, Black Color, 91 cm Wide, 30 m Long, Polypropylene, Proprietary Adhesive Composition
Mi Item #06547107
MFR #GRP36200-BK

Mfr description
GRP36200-BK GRIPPY MAT HIGH-TRAFFIC
  • Keep floors dry and safe with the only commercial floor mat that Lays Flat, Stays Flat™ to prevent trips, slips and falls
  • Perfect replacement for ordinary, carpeted rental floor mats
  • No bunching up, rippling, flipping over or shifting out of position
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$348.17/rl

Specifications

Dimensions

  • Length
    30 m
  • Weight
    11.35 kg
  • Width
    91 cm

Details

  • Application
    Institutional Facilities, Restaurant, Grocery/Retail
  • Backing Material
    Proprietary Adhesive
  • Color
    Black
  • Composition
    Proprietary Adhesive, Polypropylene
  • Fluids Absorbed
    Grease, Oils, Water
  • Material
    Polypropylene
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)