Motion
MAT3210
Grippy® Sorbent Mat - 32 in Wide, 50 ft Long, 5.2500 gal Absorbent Capacity per Package
MI ITEM #06547113
MFR #MAT3210
Price$261.59/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grippy® Sorbent Mat - 32 in Wide, 50 ft Long, 5.2500 gal Absorbent Capacity per Package
MI ITEM #06547113
MFR #MAT3210

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$261.59/rl

Specifications

Dimensions

  • Length
    50 ft
  • Width
    32 in

Details

  • Absorbent Capacity Per Package
    5.2500 gal (US)
  • Application
    Universal
  • Product Type
    Sorbent Pads, Rolls & Mats

Overview

Mfr description
MAT3210-BL GRIPPY ULTRA-ABSORBENT
  • Adhesive-backed absorbent mat stays exactly where you put it with no shifting, bunching up or flipping over to prevent slips, trips and falls in workstations and around machinery
  • Proprietary adhesive sticks to the floor with a super-tight grip, but peels up easily for quick changeouts; reduces cleanup time to make your facility more productive
  • Sticks to most commercial floor surfaces including concrete, VCT, linoleum, ceramic tile, quarry tile and laminate flooring
  • Tough, spunbond top layer with heavy-duty zigzag stitching stands up to foot and light-wheeled traffic as well as heavy equipment driveovers; keep mat in service until it's saturated or shows signs of wear
  • Eight layers of fine-fiber polypropylene safely absorb leaks, drips and overspray of oils, coolants, solvents and water
  • Traps oil, grease and grime to keep them from being tracked around
  • Roll of five 32” x 10’ mats makes it easy to provide coverage and absorbency in wet, oily areas near machines and equipment
  • Leakproof backing prevents absorbed liquid from soaking through to the floor
  • Dark color hides grime so the mat looks cleaner longer
  • Easy to cut and install: just roll it out, stick it down and smooth it out
  • Tested and Certified by the National Floor Safety Institute (NFSI): when used as part of your floor safety program, high-traction surfaces such as PIG Grippy Absorbent Mat have been proven to reduce slip-and-fall claims by as much as 90%

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought