Motion
103000A01F0601

MOLEX INC
103000A01F0601

16 AWG
Mi Item #06551368
MFR #103000A01F0601
Price$48.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
103000A01F0601

16 AWG
Mi Item #06551368
MFR #103000A01F0601

Mfr description
103000A01F0601
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.37/each

Specifications

Dimensions

  • Cable Length
    1.83 m
  • Wire Size (AWG)
    16 AWG

Details

  • Connection A
    Mini-Change
  • Connection B
    Pigtail
  • Coupling Style
    Threaded
  • Max Current
    13 A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)