Motion
MAT444
Sorbent Pad - Not Perforated, 5 ft Wide, 5 ft Long, 3 gal Absorbent Capacity per Package
Mi Item #06557845
MFR #MAT444
Price$146.01/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pad - Not Perforated, 5 ft Wide, 5 ft Long, 3 gal Absorbent Capacity per Package
Mi Item #06557845
MFR #MAT444

Mfr description
MAT444 ABSORBENT GROUND TARP 5' X 5'
  • High-tack disposable mat pulls dirt and debris from shoes and wheels to prevent tracking into offices
  • Used sheets tear off easily and individually
  • Numbered pull-tab system shows when you're running low
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.01/bg

Specifications

Dimensions

  • Dimensions
    5 ft x 5 ft
  • Length
    5 ft
  • Weight
    3.09 lbs
  • Width
    5 ft

Details

  • Absorbent Capacity Per Package
    3 gal (US)
  • Application
    Oils, Fuels, Other Oil-Based Liquids Only
  • Approval Listing Regulations
    40 CFR 122.26, 40 CFR 112.7
  • Backing Material
    Polyethylene
  • Fluids Absorbed
    Fuels, Oil-Based Liquids, Oils
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)