Motion
AL-36-175-9-L
Cable Ties - Natural, Nylon, 37.25 in Length, 175 lbs Tensile Strength, 500 Per Package
MI ITEM #06558024
MFR #AL-36-175-9-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cable Ties - Natural, Nylon, 37.25 in Length, 175 lbs Tensile Strength, 500 Per Package
MI ITEM #06558024
MFR #AL-36-175-9-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AL-36-175-9-L CABLE TIES (50-PCS)

Specifications

  • Cable Tie Type
    Extra Heavy Duty
  • Maximum Bundle Diameter
    11.00 in
  • Tensile Strength
    175 lbs
  • Length
    37.25 in
  • Width
    .34 in
  • Material
    Nylon
  • Color
    Natural
  • Manufacturer Product Page
  • Package Quantity
    500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text