Motion
750944C
500 Series 75 mm Thread Size Shaft Mount Hi-Speed, Low-Pressure Nickel Plated Steel Rotary Union
MI ITEM #06559730
MFR #750944C
Price$3,661.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
500 Series 75 mm Thread Size Shaft Mount Hi-Speed, Low-Pressure Nickel Plated Steel Rotary Union
MI ITEM #06559730
MFR #750944C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,661.00/each

Specifications

Dimensions

  • Steam Pressure
    5800 psi
  • Weight
    9.50 lb

Details

  • Air Pressure
    3000 psi
  • Connection
    NPT
  • Hot Oil Temperature
    248 °F
  • Hydraulic Fluid
    Hydraulic Fluid|Water
  • Manufacturer Catalog
  • Rotary Union Type
    Hydraulic Fluid / Air / Water
  • Series
    500 Series
  • Speed
    175 rpm
  • Steam Temperature
    248 °F
  • Water Temperature
    375°F-700 °F

Overview

Mfr description
750944C ROTARY UNION
  • Can be installed anywhere on the shaft, singly or in series, due to flexible in-line design.
  • High speed, low pressure applications.
  • High speed, low pressure models can be used at speeds to 3,000 RPM, and pressures to 175 psi.
  • Shaft mounted design used in conjunction with the customer's shaft and retaining sleeve.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought