Motion
L190 HUB 35MM N/KW

LOVEJOY INC
L190 HUB 35MM N/KW

Jaw Coupling Hub - Cplg Size: 190, Straight Jaw, 35 mm Bore, Finished w/ Keyway & SS, Sintered Iron Material
MI ITEM #06564236
MFR #L190 HUB 35MM N/KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L190 HUB 35MM N/KW

Jaw Coupling Hub - Cplg Size: 190, Straight Jaw, 35 mm Bore, Finished w/ Keyway & SS, Sintered Iron Material
MI ITEM #06564236
MFR #L190 HUB 35MM N/KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
685144561831 L190 HUB 35MM N/KW

Specifications

  • Coupling Size Code
    190
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    35 mm
  • Jaw Type
    Straight
  • Hub Material
    Sintered Iron
  • Outside Diameter
    4.5000 in
  • Length Through Bore
    1.9400 in
  • Hub End Diameter
    4.0000 in
  • Max Rpm
    5000 rpm
  • Screw Clamp Type
    Set Screw
  • Keyway Size
    No Keyway
  • Series
    L
  • Manufacturer Upc Number
    685144561831
  • UPC_NO
    685144561831
  • Weight
    6.94 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought