Motion
SE9010SS
Needle Valve - 150# 316 Stainless Steel Material
Mi Item #06564700
MFR #SE9010SS
Price$44.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 150# 316 Stainless Steel Material
Mi Item #06564700
MFR #SE9010SS

Mfr description
SE9010SS 1" STREET ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.26/each

Specifications

Dimensions

  • Thread Size
    1.0000 in

Details

  • Body Material
    316 Stainless Steel
  • Material
    150# 316 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)