Motion
QF5 S303 X 30MM

LOVEJOY INC
QF5 S303 X 30MM

Jaw Coupling Hub - Cplg Size: 5, Straight Jaw, 30 mm Bore, Finished w/ Keyway & SS, Stainless Steel Material
Mi Item #06565224
MFR #QF5 S303 X 30MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF5 S303 X 30MM

Jaw Coupling Hub - Cplg Size: 5, Straight Jaw, 30 mm Bore, Finished w/ Keyway & SS, Stainless Steel Material
Mi Item #06565224
MFR #QF5 S303 X 30MM

Mfr description
QF5 S303 X 30MM HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Coupling Size Code
    5
  • Hub End Diameter
    2.0000 in
  • Length Through Bore
    1.0800 in
  • Outside Diameter
    2.0700 in

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Stainless Steel
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450432016
  • Max Rpm
    12000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • UPC_NO
    883450432016
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)