Motion
7004-24-24
MALE JIC SAE 37 DEGREE FLARE
Mi Item #06569933
MFR #7004-24-24
Price$101.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE JIC SAE 37 DEGREE FLARE
Mi Item #06569933
MFR #7004-24-24

Mfr description
7004-24-24 STR MJ TO FBSPT ADPTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.04/each

Specifications

Dimensions

  • Hex Body
    50.0
  • Overall Length
    79.3
  • Thread Depth
    33.3

Details

  • Material
    Steel
  • Plating
    CR3
  • Series
    7004
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)