Overview
Mfr description
CS310-CUSHION-URE-SET OF 6
Specifications
- Coupling Size CodeCS310
- Element TypeCushion Set
- Jaw TypeStraight
- ColorBlack
- Weight7.60 lbs
- Manufacturer Upc Number685144721716
- Product TypesCushion Set
- UPC_NO685144721716
- Product TypeJaw Coupling Spiders & Elements
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data