Motion
DWA8050

DEWALT
DWA8050

DeWALT Cut-off Wheel - Type 1, 4.0000 in Wheel Dia., 0.0450 in Wheel Thickness
MI ITEM #06570823
MFR #DWA8050
Price$2.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWA8050

DeWALT Cut-off Wheel - Type 1, 4.0000 in Wheel Dia., 0.0450 in Wheel Thickness
MI ITEM #06570823
MFR #DWA8050

Mfr description
DWA8050 C/O WHEELS 4 X .045 X 5/8
  • Thin .045" wheel design for fast burr free cutting
  • Softer Aluminum Oxide Formulation provides faster cutting
  • 2 full sheets of fiberglass for durability and safety
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.67/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Overall Diameter
    4.0000 in
  • Overall Thickness
    0.0450 in
  • Weight
    0.07 lbs
  • Wheel Diameter  
    4.0000 in
  • Wheel Thickness  
    0.0450 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Fast burr free cutting
  • Includes
    (1) Cutting Wheel
  • Material
    Aluminum Oxide
  • Package Quantity
    25
  • Product Types
    Cutting and Notching Wheel
  • UPC_NO
    885911266581
  • Wheel Type
    Type 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)