Motion
75075302

DICHTOMATIK
75075302

Dichtomatik O-ring - 0.139 in Cross Section, 5.859 in ID, 6.137 in OD, 75 Shore D, FFKM / Kalrez® Material
Mi Item #06579238
MFR #75075302
Price$1,504.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75075302

Dichtomatik O-ring - 0.139 in Cross Section, 5.859 in ID, 6.137 in OD, 75 Shore D, FFKM / Kalrez® Material
Mi Item #06579238
MFR #75075302

Mfr description
75075302 AS568-257 O-RING KALREZ
  • Excellent thermal stability, Excellent chemical resistance, Excellent compression set resistance, Good response to temperature cycling effects
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,504.90/each

Specifications

Dimensions

  • Inside Diameter  
    5.859 in
  • Outside Diameter  
    6.137 in
  • Overall Weight
    10.305 g
  • Thickness
    0.1390 in, 3.53 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Not recommended for use in amines
  • Color
    Black
  • Cross Section
    0.139 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.004 in
  • Dash Number
    -257
  • Durometer
    75 Durometer
  • Inside Diameter Tolerance
    +/-0.035 in
  • Manufacturer Catalog Number
    75075302
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR DHH
  • Standard Package Quantity
    1
  • Temperature Range
    0F to 600F
  • Trade / Brand Name
    Kalrez®
  • Type Series
    Kalrez®
  • Typical Application
    Semicon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)