Specifications
Dimensions
- Bore Diameter1-1/4 in
- Inner Diameter1.25 in
- ISO Grade1901-01-10 10:35:00
- Length13
- Outer Diameter1.875 in
- Outside Diameter1.875 in
- Overall Length13 in
- Width2 in
Details
- BrandingISOSTATIC
- DescriptionBC1016-13 1-1/4 X 2 X 13in 660/932 Cast Brnz Cored Bar Stock
- Freight Class55
- Group & ClassCored Bar Stock
- Inside Diameter ToleranceUndersized approx .0325\
- Length ToleranceOversized approx .03125\
- Load at Speed75000
- Manufacturer Catalog NumberBC101613
- Manufacturer Upc Number00846802024192
- MaterialCast Bronze
- Material SpecificationSAE 660
- Max V Value750
- Maximum Load Capacity3000 lb
- Operating Temperature Range-450°F to 450 °F
- Outside Diameter ToleranceOversized approx .0325\
- Product TypesRaw Materials
- RoHs ComplianceY
- Type Of BearingRound
- UPC_NO00846802024192
Overview
Mfr description
BC1016-13 1-1/4 X 2 X 13IN C/B