Motion
EL123APB2

ENERGIZER
EL123APB2

Photo Battery - 123, Chemistry: Lithium, 3 Volt
Mi Item #06580425
MFR #EL123APB2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
EL123APB2

Photo Battery - 123, Chemistry: Lithium, 3 Volt
Mi Item #06580425
MFR #EL123APB2

Mfr description
EL123APB2 3V LITHIUM 2 PKG
  • Energizer 123 Lithium Photo Battery, delivering long-lasting performance for your camera, shot after shot
  • Compatible with today’s high-tech devices: Energizer Photo Batteries provide dependable performance in flashlights, digital cameras, digital camcorders, smart home devices, flash units, lasers, and more
  • Reliably ready when you need them: Our 123 Photo Batteries hold power for up to 10 years in storage, so you can always have battery power at hand
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Battery Size
    123
  • Height
    3.5 in
  • Standard Battery Pack Size
    2
  • Width
    0.7 in

Details

  • Battery Chemistry
    Lithium
  • Battery Type
    Photo Battery
  • Battery Voltage
    3
  • Country of Origin
    US
  • Features & Benefits
    • Energizer 123 Lithium Photo Battery, delivering long-lasting performance for your camera, shot after shot• Compatible with today’s high-tech devices: Energizer Photo Batteries provide dependable performance in flashlights, digital cameras, digital camcorders, smart home devices, flash units, lasers, and more• Reliably ready when you need them: Our 123 Photo Batteries hold power for up to 10 years in storage, so you can always have battery power at hand• Type: Lithium; Volt: 3• Replacement for: DL123A, CR17345, CR123A, K123LA• Powerful: Energizer Photo Batteries are built to meet the requirements of today’s high-powered devices
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)