Motion
C4T17FZ56B

LEESON ELECTRIC
C4T17FZ56B

AC Parallel Gear Motor - 19 :1 Ratio, 1/3 hp, 208-230/460 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), 1 60/0.80 A - Full Load Current
Mi Item #06582037
MFR #C4T17FZ56B
Price$1,692.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C4T17FZ56B

AC Parallel Gear Motor - 19 :1 Ratio, 1/3 hp, 208-230/460 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), 1 60/0.80 A - Full Load Current
Mi Item #06582037
MFR #C4T17FZ56B

Mfr description
107029.00,1/3HP,48Y,91RPM,3PH,TEFC
  • Rugged die cast aluminum gear housing for maximum gear and bearing support
  • Precision machined gearing, hardened for maximum load capability
  • All gearing designed and rated to AGMA class 9 standards, and to withstand momentary shock overload of 200%
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,692.62/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48Y
  • Gear Ratio
    19 :1
  • Motor Length Less Shaft
    5.00 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    12.92 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.7500 in
  • Weight
    30.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    1 60/0.80 A
  • Full Load Torque
    224 in/lb
  • Harmonization Code
    8501.51.4040
  • Input Horsepower
    1/3 hp
  • Insulation Class
    F
  • KVA Code
    L
  • kW
    0.25 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720006504
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Special
  • NEMA Frame
    48Y
  • Output RPM
    91.0 rpm
  • Shaft Rotation
    Reconn
  • Shaft Type
    Parallel
  • Standards Met
    CSA, UL Recognized
  • Supply Voltage
    208 to 230 V, 460 V
  • Thermal Protection
    None
  • UPC_NO
    691720006504
  • Volts @ Frequency
    208-230/460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)