Motion
SB330-32F1/116S-210E

HYDAC CORP
SB330-32F1/116S-210E

2063492 Bladder Accumulator - 10.000 gal Accumulator Capacity, Bottom Repairable, 3000 psi Max, Flange Connection, 2 SAE Flange (Code 61) Fluid Port , SB 330 Series
MI ITEM #06583506
MFR #SB330-32F1/116S-210E
Your Price$18,985.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
SB330-32F1/116S-210E

2063492 Bladder Accumulator - 10.000 gal Accumulator Capacity, Bottom Repairable, 3000 psi Max, Flange Connection, 2 SAE Flange (Code 61) Fluid Port , SB 330 Series
MI ITEM #06583506
MFR #SB330-32F1/116S-210E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18,985.17/each(List $23,731.47)

Overview

Mfr description
SB330-32F1/116S-210E
  • HYDAC bladder accumulators can be installed vertically, at any angle, or horizontally depending on the application
  • HYDAC bladder accumulators consist of a welded or forged pressure vessel (shell), a bladder and ports for gas and a fluid inlet
  • The gas and fluid sides are separated by the bladder
  • Best general purpose
  • Wide range of standard sizes
  • Good for shock applications

Specifications

  • Accumulator Capacity
    10.000 gal (US)
  • Design
    Bottom Repairable
  • Maximum Operating Pressure
    3000 psi
  • Shell Diameter
    9.100 in
  • Line Connection
    Flange Connection
  • Fluid Port
    2 SAE Flange (Code 61)
  • Gas Port
    Standard Design
  • Maximum Flow Rate
    240 gpm
  • Series
    SB 330
  • Fluid Port Material
    Carbon Steel
  • Repairable
    Repairable
  • Port Gender
    Flange
  • Thread Standard
    SAE Flange
  • Medium
    Chlorinated Hydrocarbons
  • Overall Height
    54.700 in
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    5 °F
  • Mounting Position
    Any Angle
  • Shell Material
    Carbon Steel
  • Bladder Material
    FPM (Fluoroelastomer)
  • Accumulator Weight
    226 lbs
  • Country Certification
    USA
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text