Motion
A00442
Dual Action Insect Killer
Mi Item #06584141
MFR #A00442
Price$11.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dual Action Insect Killer
Mi Item #06584141
MFR #A00442

Mfr description
1047651 ENF DUAL ACTION AERO DZ
  • Kills on contact; Protects up to 3 months; Kills lice and their eggs; Sees out bugs where they hide
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$11.90/each

Specifications

Dimensions

  • Container Size
    17 oz
  • Length
    2.63 in
  • Net Fill Weight
    17 oz
  • Overall Height
    9.75 in
  • Overall Width
    2.63 in
  • Width
    2.63 in

Details

  • Additional Details
    EPA ID 10807-161-40849
  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Spray directly on insects
  • Chemical Type
    Insecticide
  • Color
    Translucent
  • Concentration
    RTU
  • Container Type
    Aerosol Can
  • Flammability
    Moderately Flammable
  • Food Grade
    No
  • Form
    Aerosol
  • Formula Base
    Solvent
  • Indoor Outdoor Use
    Yes
  • Industry Standards Met
    EPA registered
  • Manufacturer Catalog Number
    1047651
  • Manufacturer Product Page
  • Manufacturer Upc Number
    21709018387
  • Package Quantity
    12 Per Case
  • Residual Agent In Product
    Yes
  • Residual Pest Kill Time
    up to 3 months
  • Scent
    Characteristic
  • Solvent Free
    No
  • Spray Action
    Yes
  • Targeted Pests
    Ants, bees, beetle, cockroaches, scorpions, spiders, and other pests
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)