Motion
EBM128
BugMax Home Pest Control
Mi Item #06584145
MFR #EBM128
Price$30.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BugMax Home Pest Control
Mi Item #06584145
MFR #EBM128

Mfr description
EBM128 ENF BUGMAX HOME PEST CTRL 4-1GL
  • Odorless; Non staining; Kills on contact and lasts up to 12 months
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.65/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Length
    7 in
  • Net Fill Weight
    1 gal (US)
  • Overall Height
    11.75 in
  • Overall Width
    4.5 in
  • Width
    4.5 in

Details

  • Additional Details
    EPA ID 40849-80
  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Kills a wide range of household pests
  • Chemical Type
    Insecticide
  • Color
    Opaque
  • Concentration
    RTU
  • Container Type
    Jug
  • Flammability
    Moderately Flammable
  • Food Grade
    No
  • Form
    Liquid
  • Indoor Outdoor Use
    Yes
  • Industry Standards Met
    EPA registered
  • Manufacturer Catalog Number
    EBM128
  • Manufacturer Product Page
  • Manufacturer Upc Number
    21709010695
  • Package Quantity
    4 Per Case
  • Residual Agent In Product
    Yes
  • Residual Pest Kill Time
    German cockroaches up to 1 year and flies up to 5 months
  • Scent
    Characteristic
  • Solvent Free
    No
  • Spray Action
    Yes
  • Targeted Pests
    Roaches, ants, fleas, ticks, termites, carpenter ants, brown recluse spiders, black widows, carpenter bees and bedbugs
  • UPC_NO
    20021709010699
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)