1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F83947A7
Valley Craft 2-Wheel Commercial Hand Truck - Aluminum, (2) Pneumatic Wheels, 600 lb. Capacity
MI ITEM #
06585373
MFR #
F83947A7
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Hand Trucks
VALLEY CRAFT, INC. F83947A7
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F83947A7
Valley Craft 2-Wheel Commercial Hand Truck - Aluminum, (2) Pneumatic Wheels, 600 lb. Capacity
MI ITEM #
06585373
MFR #
F83947A7
Mfr description
F83947A7 FLAT BACK BEVERAGE HAND TRUCK
Valley Craft's Flat Back Beverage Trucks feature a tapered frame and a flat back.
Constructed of lightweight aluminum tubing and form-fitted joints, this hand truck is built to last through years of rugged use.
Standard twin handles for easy operator handling.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Load Plate Size
10 x 16 in
Overall Height
51 in
Weight
34 lbs
Details
Frame Material
Aluminum
Hand Truck Type
Beverage
Load Capacity
600 lbs
Number of Wheels
2
Weight Capacity
600 lbs
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items