Motion
F83937A9
Flat Back Beverage Hand Truck - 600 lbs Max Weight, 51 in Overall Height
MI ITEM #06585374
MFR #F83937A9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Back Beverage Hand Truck - 600 lbs Max Weight, 51 in Overall Height
MI ITEM #06585374
MFR #F83937A9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F83937A9 FLAT BACK BEVERAGE HAND TRUCK
  • Valley Craft's Flat Back Beverage Trucks feature a tapered frame and a flat back.
  • Constructed of lightweight aluminum tubing and form-fitted joints, this hand truck is built to last through years of rugged use.
  • Standard twin handles for easy operator handling.
  • Rolls smoothly on premium pneumatic tires and offers a heavy duty 16"W x 8"D steel shoe.
  • 600-lb load capacity.

Specifications

  • Hand Truck Type
    Beverage
  • Weight Capacity
    600 lbs
  • Overall Height
    51 in
  • Load Plate Size
    8 x 16 in
  • Weight
    72.00 lbs
  • Number of Wheels
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought