Motion
F86065A6
Valley Craft Cylinder Hand Truck, Double - Hand Brake, (2) 9" Cylinders, Aluminum, (2) Pneumatic Wheels, 600 lb. Capacity
MI ITEM #06585375
MFR #F86065A6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valley Craft Cylinder Hand Truck, Double - Hand Brake, (2) 9" Cylinders, Aluminum, (2) Pneumatic Wheels, 600 lb. Capacity
MI ITEM #06585375
MFR #F86065A6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    26 in
  • Height
    50 in
  • Weight
    64 lbs
  • Width
    23 in

Details

  • Number of Wheels
    2

Overview

Mfr description
F86065A6 HEAVY DUTY DOUBLE CYLINDER
  • Lightweight spark-resistant aluminum tubing construction with notched joints and solid welds for safe, efficient handling of pressurized cylinders
  • Pneumatic tires and unique braking system
  • 1" steel axle enclosed in a protective housing with sealed bearings
  • Double cylinder truck handles most standard size pressurized cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought