Motion
F83971A6
Valley Craft 2-Wheel Commercial Hand Truck, Curved Back - Hand Brake, Aluminum, (2) Pneumatic Wheels, 600 lb. Capacity, used for Beverage/Keg/Cylinders
MI ITEM #06585380
MFR #F83971A6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valley Craft 2-Wheel Commercial Hand Truck, Curved Back - Hand Brake, Aluminum, (2) Pneumatic Wheels, 600 lb. Capacity, used for Beverage/Keg/Cylinders
MI ITEM #06585380
MFR #F83971A6

Mfr description
F83971A6 CURVED BACK BEVERAGE HAND
  • Standard twin-handle, tapered frame
  • Available with flat back or curved back bands for cylinder handling
  • Lightweight aluminum tubing construction is easy to handle
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    51 in
  • Weight
    38 lbs

Details

  • Frame Material
    Aluminum
  • Number of Wheels
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)