Motion
F83881A5
Valley Craft 2-Wheel Commercial Hand Truck, Curved Back - Aluminum, (2) Pneumatic Wheels, 600 lb. Capacity, used for Beverage/Keg/Cylinders
MI ITEM #06585384
MFR #F83881A5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valley Craft 2-Wheel Commercial Hand Truck, Curved Back - Aluminum, (2) Pneumatic Wheels, 600 lb. Capacity, used for Beverage/Keg/Cylinders
MI ITEM #06585384
MFR #F83881A5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F83881A5 CURVED BACK BEVERAGE HAND
  • Valley Craft's Curved Back Beverage Hand Trucks feature a tapered frame and curved back bands for convenient cylinder handling.
  • Constructed of lightweight aluminum tubing and form-fitted joints, this hand truck is built to last through years of rugged use.
  • Standard twin handles for easy operator handling.
  • Rolls smoothly on premium pneumatic tires and offers a heavy duty 16"W x 10"D steel shoe.
  • 600-lb load capacity.

Specifications

  • Hand Truck Type
    Beverage
  • Weight Capacity
    600 lbs
  • Handle Type
    Curved Back
  • Frame Material
    Aluminum
  • Overall Height
    51 in
  • Load Plate Size
    10 x 16 in
  • Weight
    33 lbs
  • Number of Wheels
    2
  • Load Capacity
    600 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought