1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F83880A6
Hand Truck - Aluminum Frame, 51 in Overall Height
MI ITEM #
06585385
MFR #
F83880A6
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Hand Trucks
VALLEY CRAFT, INC. F83880A6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F83880A6
Hand Truck - Aluminum Frame, 51 in Overall Height
MI ITEM #
06585385
MFR #
F83880A6
Mfr description
F83880A6 CURVED BACK BEVERAGE HAND
Steel frame constructed of rugged 14-gauge, 1-1⁄8" OD tubing with form-fitted joints and solid welds, with reinforcement placed at the points of greatest stress
Optional aluminum frame is lighter than its steel counterpart, but just as reliable
Constructed of 15⁄16", spark-resistant tubing, aluminum is recommended for services when the truck must be transported and for use around corrosive materials
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Height
51 in
Weight
72.00 lbs
Details
Frame Material
Aluminum
Number of Wheels
2
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items