Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Utility Truck—Cap: 600 lbs, Size (H x W): 51 in x 23 in
MI ITEM #06585387
MFR #F84066A0

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
F84066A0 STANDARD UTILITY MODEL -
  • Large, functional frame for moving materials of all types, both in plant and on deliveries
  • Frame has curved back bands and twin handles
  • Aluminum tubing construction is lightweight and easy to handle
  • 1-1⁄8" OD steel tubing for long-lasting, heavy-duty use
  • All joints are form-fitted for maximum strength and durability
  • Steel axle is replaceable
  • Standard shoe size is 10" x 19"
  • Rolls easily over virtually any surface on premium pneumatic tires

Specifications

  • Weight
    77.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought