1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F82895A1
Valley Craft 4-Wheel Drum Hand Truck - Steel, (2) Solid Rubber Wheels, (2) Rear Poly, 1000 lb. Capacity, Standard Chime Hook for Steel/Plastic/Fiber Drums
MI ITEM #
06585393
MFR #
F82895A1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Drum Handling
Drum Trucks and Dollies
VALLEY CRAFT, INC. F82895A1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F82895A1
Valley Craft 4-Wheel Drum Hand Truck - Steel, (2) Solid Rubber Wheels, (2) Rear Poly, 1000 lb. Capacity, Standard Chime Hook for Steel/Plastic/Fiber Drums
MI ITEM #
06585393
MFR #
F82895A1
Mfr description
F82895A1 EZY-ROL FOUR WHEEL STEEL FRAME
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
59 in
Weight
75 lbs
Details
Drum Type
steel
Load Capacity
1000 lbs
Number of Wheels
4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items