Motion
F89503
Valley Craft Powered Drum Hand Truck - Steel, (4) Wheels (2) Solid Rubber (2) Rear Polyurethane, Hand Brake, 800 lb. Capacity, Standard Chime Hook for Steel/Plastic/Fiber Drums
MI ITEM #06585406
MFR #F89503
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valley Craft Powered Drum Hand Truck - Steel, (4) Wheels (2) Solid Rubber (2) Rear Polyurethane, Hand Brake, 800 lb. Capacity, Standard Chime Hook for Steel/Plastic/Fiber Drums
MI ITEM #06585406
MFR #F89503

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F89503 HEAVY DUTY POWERED HAND TRUCK
  • Heavy Duty Powered Drum Trucks are designed for safe navigation of heavy loads in tight quarters and on inclines or uneven terrain.
  • Perfect for places where traditional powered machines will not work due to space restrictions.
  • Featuring solid rubber wheels - standard chime hook - a rugged 24V DC differential drive motor with speeds of 1.4MPH (walk) or 0.5MPH (crawl) speeds with full function forward and reverse travel with audible reverse warning.
  • Built-in 18 AH battery with charging/monitor system - exclusive easy grip hand brake - adjustable shoes to handle 30-55 gal. drums up to 800 lbs.
  • Approved for use on a 5° incline.

Specifications

  • Hand Truck Type
    Powered Hand Truck
  • Weight Capacity
    800 lbs
  • Frame Material
    steel
  • Overall Height
    60 in
  • Caster Wheel Types
    (2) Solid Rubber, (2) Follower
  • Wheel Diameter
    10 in, 6 in
  • Color
    Green
  • Weight
    160 lbs
  • Number of Wheels
    4
  • Load Capacity
    800 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought