Motion
F89704
Valley Craft Drum Clamp Powered Forklift Attachment, Maxi Grip - Forklift Powered Clamp, 2000 lb. Capacity
MI ITEM #06585440
MFR #F89704
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valley Craft Drum Clamp Powered Forklift Attachment, Maxi Grip - Forklift Powered Clamp, 2000 lb. Capacity
MI ITEM #06585440
MFR #F89704

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F89704 MAXI GRIP II LIFT TRUCK-POWERED
  • Clamp function
  • Handles steel, plastic and fiber drum (18" to 28" diameter)
  • Built to increase efficiency of basic moving, stacking and palletizing actions
  • Optimal for fast and effective warehousing drum inventories Lift Truck Powered
  • Unit is fork-mounted and requires that the lift truck be equipped with auxiliary valve control and hydraulic quick couplers for operation
  • Clamp/unclamp accomplished via a rope pull activation of the selector valve Self Powered
  • Built-in 12V, battery-operated Power-Pak and self-contained hydraulics
  • System pressure and battery discharge gauges
  • Includes: Corded control box, batteries and charger

Specifications

  • Load Capacity
    2000 lbs
  • Jaw Size
    9 x 15 in
  • Fork Pocket Dimensions
    2-1/2 H x 6-1/2 W x 37-1/2 in L
  • Distance Between Fork Pockets
    19-3/8 in
  • Drum Diameter
    18 in-28 in
  • Color
    Green
  • Includes
    Corded Remote, Clamping Function
  • Length
    59 in
  • Width
    33 in
  • Height
    14 in
  • Weight
    422 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought