Motion
F80233C7
Valley Craft 4-Wheel Deluxe Pallet Hand Truck, Extended Forks - Steel, (2) Pneumatic (2) Rear Semi-Pneumatic Swivel Wheels, 600 lb. Capacity, Spring-Loaded Pallet Forks
MI ITEM #06585447
MFR #F80233C7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valley Craft 4-Wheel Deluxe Pallet Hand Truck, Extended Forks - Steel, (2) Pneumatic (2) Rear Semi-Pneumatic Swivel Wheels, 600 lb. Capacity, Spring-Loaded Pallet Forks
MI ITEM #06585447
MFR #F80233C7

Mfr description
F80233C7 BIG GREEN HVAC HAND TRUCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    96 lbs

Details

  • Color
    Green
  • Frame Material
    Steel
  • Load Capacity
    600 lbs
  • Number of Wheels
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)