1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F80233U5
Valley Craft HVAC Hand Truck - Steel, (4) Pneumatic Wheels, 600 lb. Capacity, Blue, Spring-Loaded Forks
MI ITEM #
06585448
MFR #
F80233U5
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Hand Trucks
VALLEY CRAFT, INC. F80233U5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F80233U5
Valley Craft HVAC Hand Truck - Steel, (4) Pneumatic Wheels, 600 lb. Capacity, Blue, Spring-Loaded Forks
MI ITEM #
06585448
MFR #
F80233U5
Mfr description
F80233U5 BIG BLUE HVAC HAND TRUCK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Weight
96 lbs
Details
Color
Blue
Frame Material
Steel
Load Capacity
600 lbs
Number of Wheels
4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items