Motion
F84800A1
Valley Craft 4-Wheel Deluxe Commercial Hand Truck, Spring-Loaded Shoe - Aluminum, (2) Solid Rubber (2) Rear Rubber Swivel Wheels, 1000 lb. Capacity
Mi Item #06585454
MFR #F84800A1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valley Craft 4-Wheel Deluxe Commercial Hand Truck, Spring-Loaded Shoe - Aluminum, (2) Solid Rubber (2) Rear Rubber Swivel Wheels, 1000 lb. Capacity
Mi Item #06585454
MFR #F84800A1

Mfr description
F84800A1 FOUR-WHEEL DEEP FRAME BAG AND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    77 lbs

Details

  • Frame Material
    Aluminum
  • Load Capacity
    1000 lbs
  • Number of Wheels
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)