Motion
F84808A3
Valley Craft 4-Wheel Deluxe Commercial Hand Truck, Spring-Loaded Shoe - Steel, (2) Solid Rubber (2) Rear Rubber Swivel Wheels, 1000 lb. Capacity
MI ITEM #06585455
MFR #F84808A3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valley Craft 4-Wheel Deluxe Commercial Hand Truck, Spring-Loaded Shoe - Steel, (2) Solid Rubber (2) Rear Rubber Swivel Wheels, 1000 lb. Capacity
MI ITEM #06585455
MFR #F84808A3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F84808A3 FOUR-WHEEL DEEP FRAME BAG AND

Specifications

  • Frame Material
    Steel
  • Weight
    91 lbs
  • Number of Wheels
    4
  • Load Capacity
    1000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought